STANDARD Deep StrutS (HOT DIP GALV FIN

Item #: 0803541

Cat #: E1200HS-10HDG

UPC: 616013108000

$ 25.86 FT
Company wide:
0 in stock
Documents & Guides
SUP E1200HS 10HDG HS Deep Strut12GA

Overview

SUP E1200HS 10HDG HS Deep Strut12GA
Also known as: 616013108000, E1200HS-10HDG, SUPE1200HS10HDG

Specifications

Material: Steel
Height: 2 7/16 in
Length: 10 ft
Width: 1-5/8 in
Finish: Hot Dipped Galvanized
Material: Steel
Length: 10 ft
Finish: Hot Dipped Galvanized
Height: 2 7/16 in
Width: 1-5/8 in