12 GAUGE Deep Strut 20FTLONG

Item #: 0803514

Cat #: E1200-20PG

UPC: 616013107584

$ 64.87 FT
Company wide:
0 in stock
Documents & Guides
SUP E1200 20PG 12 GAUGE CHANN

Overview

SUP E1200 20PG 12 GAUGE CHANN
Also known as: 616013107584, E1200-20PG, SUPE120020PG

Specifications

Length: 20 ft
Material: Steel
Height: 2 7/16 in
Width: 1-5/8 in
Finish: Pre-Galvanized
Length: 20 ft
Height: 2 7/16 in
Finish: Pre-Galvanized
Material: Steel
Width: 1-5/8 in