Portable Band Saw Blade, 35-3/8"

Item #: 0803513

Cat #: 48-39-0518

UPC: 045242201891

$ 9.97 EA
Company wide:
134 in stock
Documents & Guides
Band Saw Blade, 14 TPI, Portable, Length: 35-3/8", Cutting Depth: 3/16" - 1/2".

Overview

Band Saw Blade, 14 TPI, Portable, Length: 35-3/8", Cutting Depth: 3/16" - 1/2".

Maximize your compact band saw performance and make straight, accurate cuts in a variety of materials with the Milwaukee® 14 TPI compact portable band saw blade. Get long tooth life and exceptional durability when cutting a variety of metal, including strut, conduit, angle iron, copper tube, threaded rod and pipe. The blade's tooth form, pitch and set ensure straight, accurate cuts time and time again. One blade per package.

Also known as: 045242201891, 48-39-0518, MIL48390518

Features & Benefits

  • Fast cutting: precision-formed teeth create fast, clean cuts
  • Exceptional durability: Matrix II high-speed steel teeth excel in metal-cutting applications
  • Long life: alloy backing steel extends blade life
  • Versatile: designed for cutting common materials 3/16 in. to 5/16 in. thick and very hard materials 5/16 in. to 1/2 in. thick

Specifications

Length: 35 3/8 in
Length: 35 3/8 in