35-3/8" Portable Band Saw Blade

Item #: 0803512

Cat #: 48-39-0508

UPC: 045242201846

$ 9.97 EA
Company wide:
35 in stock
Documents & Guides
Band Saw Blade, 10 TPI, Portable, Length: 35-3/8", Cutting Depth: 5/16" - 1/2".

Overview

Band Saw Blade, 10 TPI, Portable, Length: 35-3/8", Cutting Depth: 5/16" - 1/2".

Milwaukee compact portable band saw blades are designed to maximize performance of Milwaukee compact band saws. They will deliver long tooth life and exceptional durability in metal-cutting applications, including strut, conduit, angle iron, copper tube, threaded rod, and pipe. Tooth form, pitch, and set have been designed to deliver straight, accurate cuts across a broad range of materials.

Also known as: 045242201846, 48-39-0508, MIL48390508

Features & Benefits

  • Fast cutting: precision-formed teeth create fast, clean cuts
  • Exceptional durability: Matrix II high-speed steel teeth excel in metal-cutting applications
  • Long life: alloy backing steel provides extended blade life
  • Versatility: designed for cutting common materials 5/16 in. to 1/2 in. thick

Specifications

Length: 35 3/8 in
Length: 35 3/8 in