Compact Band Saw

Item #: 0803510

Cat #: 6242-6

UPC: 045242198221

Company wide:
0 in stock
Documents & Guides
Band Saw, Compact, SFPM: 200/360, Voltage: 120 AC, Current: 7 Amps, Weight: 9.5 lbs, Capacity: 3-1/4" x 3-1/4", Includes: Saw & Case

Overview

Band Saw, Compact, SFPM: 200/360, Voltage: 120 AC, Current: 7 Amps, Weight: 9.5 lbs, Capacity: 3-1/4" x 3-1/4", Includes: Saw & Case

At only 9-1/2 lbs and 16 in. in length, the Milwaukee compact band saw is the perfect tool for cutting metal in-place, overhead or in tight spaces. With 3-1/4 in. cut capacity and low vibration, this saw delivers the cleanest cuts on the most common materials including strut, 2-1/2 in. conduit, 3 in. angle iron, 3 in. copper and threaded rod without ruining the threads. The compact band saw also features a work light, blade ejection system and a tool-free adjustable material guide that allows the user to make cuts flush to ceilings or walls.

Also known as: 045242198221, 6242-6, MIL62426

Features & Benefits

  • 45% lighter than deep cut - 9.5 lbs. compact light weight design for cutting overhead and in tight places
  • 200-360 SFPM variable speed dial– adjusts the speed for more accurate cuts and hard materials
  • 3-1/4 in. cut capacity - cuts most common materials for electrician, plumber and mechanical cutting applications. single pass cut on 3 in. copper, 3 in. angle iron, 2-1/2 in. conduit.
  • Tool-free adjustable material shoe – quickly adjusts the shoe and allows flush cuts when working with installed materials against walls and ceilings
  • LED work light – illuminates the cut line in tight spaces and dark areas
  • Blade ejection system-quickly change the blade by moving the material guide into the up position and depressing the blade ejection button
  • Drop resistant pulley guard - engineered geometries & high impact polymer
  • Cast aluminum gear case - withstands jobsite abuse & maintains gear positioning

Specifications

Amps: 7
Volts AC: 120
Amps: 7
Volts AC: 120