STD Deep Strut

Item #: 0803501

Cat #: E1200-20

UPC: 616013107577

$ 18.05 FT
Company wide:
0 in stock
Documents & Guides
SUP E1200 20 Deep Strut 12GA 1-5/8X

Overview

SUP E1200 20 Deep Strut 12GA 1-5/8X
Also known as: 616013107577, E1200-20, SUPE120020

Specifications

Length: 20 ft
Material: Steel
Height: 2 7/16 in
Width: 1-5/8 in
Finish: Gold Galvanized
Length: 20 ft
Height: 2 7/16 in
Finish: Gold Galvanized
Material: Steel
Width: 1-5/8 in