3
more

$ 156.00 EA
Company wide:
0
in stock
Documents & Guides
Fork Meter, Multimeter, Maximum Rating: 600A AC & 600V AC/DC, Features: 1.3" Jaw Opening, True-RMS, LED Work Light, Resistance, Continuity, Amperage, Voltage, Temperature, Capacitance, & Lo-Z Function, Includes: Test Leads, (2) AA Batteries, Thermocouple
Overview
Fork Meter, Multimeter, Maximum Rating: 600A AC & 600V AC/DC, Features: 1.3" Jaw Opening, True-RMS, LED Work Light, Resistance, Continuity, Amperage, Voltage, Temperature, Capacitance, & Lo-Z Function, Includes: Test Leads, (2) AA Batteries, Thermocouple
The Milwaukee clamp meter for HVAC/R is a heavy duty True-RMS electrical current tester for professional residential, commercial, and industrial applications. The perfect tool for the professional HVAC/R technician, the 2236-20 clamp meter provides a wide 1.3 in. jaw opening to easily handle large conductors, a thin jaw profile for access to tight spaces and a high contrast white-on-black display for clearer readings. Additionally, the Milwaukee clamp meter for HVAC/R was designed with embedded non-contact voltage detection and an LED work light to increase end user productivity.
Also known as: 045242173761, 2236-20, MIL223620
Features & Benefits
- Measures up to 600 A AC, large 1.30 in. jaw opening
- Thin jaw profile for easier wire measurement in panels or in bundles
- Wide voltage range to 600 AC/DC volts
- True-RMS for accurate measurement in all applications
- Built-in voltage detector and LED work light
- Thermocouple (dual banana) input for contact temperature measurement
- 600 uA DC for flame rectification
- High contrast, white on black display with backlight for easy reading
- Rugged over-molding increases durability and user grip
Specifications
| Volts DC: | 600 |
| Volts AC: | 600 |
| Volts DC: | 600 |
| Volts AC: | 600 |