Multimeter

Item #: 0803498

Cat #: 2217-20

UPC: 045242173471

$ 135.06 EA
Company wide:
0 in stock
Documents & Guides
Multimeter, Maximum Rating: 10A AC/DC & 1000V AC/DC, Features: True RMS, AC/DC Voltage, AC/DC Amperage, Resistance, Capacitance, Frequency, Temperature, Continuity & Bargraph, Includes: (2) AA Batteries, Test Leads, Banana Thermocouple & User Manual

Overview

Multimeter, Maximum Rating: 10A AC/DC & 1000V AC/DC, Features: True RMS, AC/DC Voltage, AC/DC Amperage, Resistance, Capacitance, Frequency, Temperature, Continuity & Bargraph, Includes: (2) AA Batteries, Test Leads, Banana Thermocouple & User Manual

The Milwaukee digital multimeter is a heavy duty True-RMS meter for professional residential, commercial and industrial applications. The perfect tool for the professional electrician, the 2217-20 offers rugged over-molding for increased durability and grip, a large white on black display for clearer readings, a slide rail system to add proprietary accessories and over-molded dial for easy one handed use. Additionally, the new model meets the safety specifications required by the electrical user.

Also known as: 045242173471, 2217-20, MIL221720

Features & Benefits

  • Wide voltage range to 600 V AC/DC
  • Auto range to millivolts
  • True-Rms for accurate measurement in all applications
  • Lo-z measurement to eliminate ghost voltage
  • Frequency measurements from 10 Hz to 50 kHz
  • Contact temperature measurement from -40°F to 752°F
  • Current measurement to 10 A AC/DC
  • High contrast, white on black display with backlight for easy reading
  • Rugged over-molding increases durability and user grip

Specifications

Volts AC: 1kV
Volts DC: 1000
Volts AC: 1kV
Volts DC: 1000