Fork Multimeter w/o Temp & Capacitance

Item #: 0803496

Cat #: 2205-20

UPC: 045242173730

$ 143.40 EA
Company wide:
2 in stock
Fork Meter, Multimeter, Maximum Rating: 200A AC & 1000V AC/DC, Features: 0.63" Jaw Opening, True-RMS, LED Work Light, Resistance, Continuity, Amperage, Voltage & Lo-Z Function, Includes: Test Leads, (2) AA Batteries & Manual

Overview

Fork Meter, Multimeter, Maximum Rating: 200A AC & 1000V AC/DC, Features: 0.63" Jaw Opening, True-RMS, LED Work Light, Resistance, Continuity, Amperage, Voltage & Lo-Z Function, Includes: Test Leads, (2) AA Batteries & Manual

The Milwaukee fork meter is a heavy duty True-RMS electrical tester for professional residential, commercial and industrial applications. The 2205-20 is four tools in one providing current measurement, voltage measurement, voltage detection and task lighting. Additionally, the new tool provides a wide 0.63 in. fork opening, high 200 amp current range and a high contrast white-on-black display.

Also known as: 045242173730, 2205-20, MIL220520

Features & Benefits

  • Measures up to 200 A, wide 0.63 in. jaw opening
  • Wide voltage range to 1000 V AC /DC
  • True-RMS for accurate measurement in all applications
  • Lo-z measurement to eliminate ghost voltage
  • Built-in voltage detector and LED work light
  • High contrast, white on black display with backlight for easy reading
  • Rugged over-molding increases durability and user grip
  • Cat IV 600 V / cat III 1000 V for greater safety

Specifications

Volts AC: 1kV
Volts DC: 1000
Volts AC: 1kV
Volts DC: 1000