Fd Breaker 3p 200a With Load Only Terminals And

Item #: 0803481

Cat #: FD3200S02

UPC: 782116622290

$ 8292.14 EA
Company wide:
0 in stock

Overview

Fd Breaker 3p 200a With Load Only Terminals And
Also known as: 782116622290, FD3200S02, CUTFD3200S02

Specifications

Amps: 200
Mounting: Panel
Poles: 3
Volts DC: 250
Volts AC: 600
Amps: 200
Poles: 3
Volts AC: 600
Mounting: Panel
Volts DC: 250