15KVA 240X480-120/240

Item #: 0803470

Cat #: HS5F15AS

UPC: 783472000364

Company wide:
0 in stock
Documents & Guides
Features: Flange Mounting Bracket, Primary Amperage 62.5/31.2A, Secondary Amperage 125.0/62.5A, 200 DEG C Insulation System, Standard:UL, KVA Rating:15KVA, Primary Voltage:240x480V AC, Secondary Voltage:120/240V AC

Overview

Features: Flange Mounting Bracket, Primary Amperage 62.5/31.2A, Secondary Amperage 125.0/62.5A, 200 DEG C Insulation System, Standard:UL, KVA Rating:15KVA, Primary Voltage:240x480V AC, Secondary Voltage:120/240V AC
Also known as: 783472000364, HS5F15AS, SOLHS5F15AS

Specifications

Type: Dry Type Transformer
Volt Amps: 15kVA
Primary Voltage: 240x480
Secondary Voltage: 120/240
Type: Dry Type Transformer
Primary Voltage: 240x480
Volt Amps: 15kVA
Secondary Voltage: 120/240