12/4 w/Ground, MC, Aluminum Armor, Solid

Item #: 0803460

Cat #: 124MCAQUIKX250

UPC: 077680313737

$ 2.91 FT
Company wide:
0 in stock
Documents & Guides
12/4 Copper Conductors with Ground (10 AWG), 600V, Interlocked Aluminum Armor, Solid, 250 ft. Coil. Wire Colors: Black, Red, Blue, White. O.D.: .565".

Overview

12/4 Copper Conductors with Ground (10 AWG), 600V, Interlocked Aluminum Armor, Solid, 250 ft. Coil. Wire Colors: Black, Red, Blue, White. O.D.: .565".

12-4 MC-QUIK LITE BLACK RED BLUE WHITE 250' COIL

Also known as: 077680313737, 124MCAQUIKX250

Specifications

Length: 250 ft
Gauge: 12 AWG
Material: Copper
Jacket: Aluminum
Volts AC: 600
Conductors: 4
Stranding: Solid
Length: 250 ft
Material: Copper
Volts AC: 600
Stranding: Solid
Gauge: 12 AWG
Jacket: Aluminum
Conductors: 4