12 GAUGE Deep Strut 10FTLONG

Item #: 0803458

Cat #: E1200 10PG

UPC: 616013107539

$ 64.87 FT
Company wide:
0 in stock
Documents & Guides
SUP E1200 10PG Deep Strut 12GA 1-5/

Overview

SUP E1200 10PG Deep Strut 12GA 1-5/
Also known as: 616013107539, E1200 10PG, SUPE120010PG

Specifications

Material: Steel
Height: 2 7/16 in
Length: 10 ft
Width: 1-5/8 in
Finish: Pre-Galvanized
Material: Steel
Length: 10 ft
Finish: Pre-Galvanized
Height: 2 7/16 in
Width: 1-5/8 in