Deep Strut

Item #: 0803457

Cat #: E1200-10HDG

UPC: 616013107515

$ 25.86 FT
Company wide:
0 in stock
SUP E1200 10HDG Deep Strut 12GA 1-5

Overview

SUP E1200 10HDG Deep Strut 12GA 1-5
Also known as: 616013107515, E1200-10HDG, SUPE120010HDG

Specifications

Material: Steel
Height: 2 7/16 in
Length: 10 ft
Width: 1-5/8 in
Finish: Hot Dipped Galvanized
Material: Steel
Length: 10 ft
Finish: Hot Dipped Galvanized
Height: 2 7/16 in
Width: 1-5/8 in