E SERIES SUPERDeep Strut WITH EG FINISH

Item #: 0803453

Cat #: E1200-10EG

UPC: 616013120576

$ 38.04 FT
Company wide:
0 in stock
Documents & Guides
SUP E1200 10EG Deep Strut 12GA 1-5/

Overview

SUP E1200 10EG Deep Strut 12GA 1-5/
Also known as: 616013120576, E1200-10EG, SUPE120010EG

Specifications

Material: Steel
Height: 2 7/16 in
Length: 10 ft
Width: 1-5/8 in
Finish: Electrogalvanized
Material: Steel
Length: 10 ft
Finish: Electrogalvanized
Height: 2 7/16 in
Width: 1-5/8 in