1" Aluminum Conduit Locknut

Item #: 0803366

Cat #: 1ALN

UPC:

Company wide:
0 in stock
Documents & Guides
1" Aluminum Conduit Locknut

Overview

1" Aluminum Conduit Locknut
Also known as: 1ALN

Specifications

Diameter: 1 in
Material: Aluminum
Diameter: 1 in
Material: Aluminum