Crf Z1304-98 6.00 X 8.00in 60wat Ag

Item #: 0803322

Cat #: Z1304-98

UPC: 647881045692

Call for price
Company wide:
0 in stock
Documents & Guides
Features: Small Wall Bracket, Application: Outdoor, Style: Argent, Power: 60wat,lamp Type: Type A, Number Of Lamps: 1, Material: Champagne Frost Glass Shade, Finish: Aged Bronze, Mounting: Wall, Length: 6.00in, Width: 8.00in, Height: 15.75in

Overview

Features: Small Wall Bracket, Application: Outdoor, Style: Argent, Power: 60wat,lamp Type: Type A, Number Of Lamps: 1, Material: Champagne Frost Glass Shade, Finish: Aged Bronze, Mounting: Wall, Length: 6.00in, Width: 8.00in, Height: 15.75in
Also known as: 647881045692, Z1304-98, CRAZ130498

Specifications

No Specifications Available