Power Relay, 9575A, 40A, 208V AC

Item #: 0803246

Cat #: 9575H3E000

UPC: 782114785775

$ 160.82 EA
Company wide:
0 in stock
Documents & Guides
Power Relay, Open Type, 40 Amp @ 300V AC, 5 Amp @ 480/600V AC, DPDT, 208V AC Coil.

Overview

Power Relay, Open Type, 40 Amp @ 300V AC, 5 Amp @ 480/600V AC, DPDT, 208V AC Coil.
Also known as: 782114785775, 9575H3E000, CUT9575H3E000

Specifications

Mounting: Panel
Type: DPDT, Power Relay
Poles: 2
Amps: 5, 40
Volts AC Control: 208
Mounting: Panel
Poles: 2
Volts AC Control: 208
Type: DPDT, Power Relay
Amps: 5, 40