C-h E34fb197lgp3d Grn Indicator Lt

Item #: 0803234

Cat #: E34FB197LGP3D

UPC: 782114754726

$ 333.60 EA
Company wide:
0 in stock
Documents & Guides
30.5 Mm, Corrosion Resistant Assembled Indicating Light, Standard Operator, Green Plastic Lens, Led, Full Voltage Light Unit, 135 Vdc, No Contact Blocks

Overview

30.5 Mm, Corrosion Resistant Assembled Indicating Light, Standard Operator, Green Plastic Lens, Led, Full Voltage Light Unit, 135 Vdc, No Contact Blocks
Also known as: 782114754726, E34FB197LGP3D, CUTE34FB197LGP3D

Specifications

Color: Green
Type: Indicator, Illuminated
Material: Plastic
Color: Green
Material: Plastic
Type: Indicator, Illuminated