12/4 w/Ground, MC, Aluminum Armor, Solid

Item #: 0803209

Cat #: 124MCAQUIKX1000

UPC: 077680306616

$ 2.95 FT
Company wide:
0 in stock
Documents & Guides
12/4 Copper Conductors with Ground (10 AWG), 600V, Interlocked Aluminum Armor, Solid, 1000 ft. Reel. Wire Colors: Black, Red, Blue, White. O.D.: .565".

Overview

12/4 Copper Conductors with Ground (10 AWG), 600V, Interlocked Aluminum Armor, Solid, 1000 ft. Reel. Wire Colors: Black, Red, Blue, White. O.D.: .565".

12-4 MC-QUIK LITE BLACK RED BLUE WHITE 1000' REEL

Also known as: 077680306616, 124MCAQUIKX1000

Specifications

Length: 1000 ft
Gauge: 12 AWG
Material: Copper
Jacket: Aluminum
Volts AC: 600
Conductors: 4
Stranding: Solid
Color: Black/Red/Blue/White
Length: 1000 ft
Material: Copper
Volts AC: 600
Stranding: Solid
Gauge: 12 AWG
Jacket: Aluminum
Conductors: 4
Color: Black/Red/Blue/White