12/3 w/Ground, MC, Aluminum Armor, Solid

Item #: 0803208

Cat #: 123MCAQUIKX1000

UPC: 077680284082

$ 2.10 FT
Company wide:
0 in stock
Documents & Guides
12/3 Copper Conductors with Ground (10 AWG), 600V, Interlocked Aluminum Armor, Solid, 1000 ft. Reel. Wire Colors: Black, Red, White, Green. O.D.: .523".

Overview

12/3 Copper Conductors with Ground (10 AWG), 600V, Interlocked Aluminum Armor, Solid, 1000 ft. Reel. Wire Colors: Black, Red, White, Green. O.D.: .523".

12-3 MC-QUIK LITE BLACK RED WHITE 1000' REEL

Also known as: 077680284082, 123MCAQUIKX1000

Specifications

Conductors: 3
Length: 1000 ft
Gauge: 12 AWG
Material: Copper
Jacket: Aluminum
Volts AC: 600
Stranding: Solid
Conductors: 3
Gauge: 12 AWG
Jacket: Aluminum
Stranding: Solid
Length: 1000 ft
Material: Copper
Volts AC: 600