12/2 w/Ground, MC, Aluminum Armor, Solid

Item #: 0803207

Cat #: 122MCAQUICKX1000

UPC: 077680284068

$ 1.20 FT
Company wide:
11,000 in stock
Documents & Guides
12/2 Copper Conductors with Ground (10 AWG), 600V, Interlocked Aluminum Armor, Solid, 1000 ft. Reel. Wire Colors: Black, White. O.D.: .463".

Overview

12/2 Copper Conductors with Ground (10 AWG), 600V, Interlocked Aluminum Armor, Solid, 1000 ft. Reel. Wire Colors: Black, White. O.D.: .463".

12-2 MC-QUIK LITE BLACK WHITE 1000' REEL

Also known as: 077680284068, 122MCAQUICKX1000

Specifications

Conductors: 2
Length: 1000 ft
Gauge: 12 AWG
Material: Copper
Jacket: Aluminum
Volts AC: 600
Stranding: Solid
Conductors: 2
Gauge: 12 AWG
Jacket: Aluminum
Stranding: Solid
Length: 1000 ft
Material: Copper
Volts AC: 600