Cold Shrink Silicone Rubber Termination Kits QT-III, 5, 8, 15, 25/28 and 35 kV

Item #: 0803205

Cat #: 7665-S-8

UPC: 054007424611

$ 788.92 EA
Company wide:
0 in stock
Documents & Guides
Cold Shrink Silicone Rubber Termination Kits QT-III, 7640-S, 7650-S and 7660-S Series 5, 8, 15, 25/28 and 35 kV. S Series Termination Kit includes a 1 piece, skirted termination. It ensures a pliable, tight seal for jacketed concentric neutral and concentric neutral power cables.

Overview

Cold Shrink Silicone Rubber Termination Kits QT-III, 7640-S, 7650-S and 7660-S Series 5, 8, 15, 25/28 and 35 kV. S Series Termination Kit includes a 1 piece, skirted termination. It ensures a pliable, tight seal for jacketed concentric neutral and concentric neutral power cables.

The complete assembly is pre-stretched and loaded onto a removable core. The disposable core can be recycled. The kits are designed for terminating solid dielectric jacketed concentric neutral (JCN) and concentric neutral (CN) power cables rated 5 through 35 kV.  

Also known as: 054007424611, 7665-S-8, MMM7665S8

Specifications

Color: Black
Allowable Gauge Range: 3/0 - 1000
Color: Black
Allowable Gauge Range: 3/0 - 1000