Crf Z389-07 10.00 X 5.00in Rust Fin

Item #: 0803160

Cat #: Z389-07

UPC: 647881017545

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
Features: Size Large, Application: Outdoor, Style: Bulkhead, Lamp Type: Type A,material: Cast Aluminum, Frosted Glass Shade, Finish: Rust, Mounting: Ceiling, Width: 10.00in, Height: 5.00in

Overview

Features: Size Large, Application: Outdoor, Style: Bulkhead, Lamp Type: Type A,material: Cast Aluminum, Frosted Glass Shade, Finish: Rust, Mounting: Ceiling, Width: 10.00in, Height: 5.00in
Also known as: 647881017545, Z389-07, CRAZ38907

Specifications

Color: Frosted, Rustic
Color: Frosted, Rustic