Transformer, Dry Type, 15KVA, 480 Delta; - 480Y/277VAC, 3PH, NEMA 3R

Item #: 0803132

Cat #: T335000153S

UPC: 047503731680

$ 6544.26 EA
Company wide:
0 in stock
Transformer, Dry Type, 15 KVA, 480 Delta; - 480Y/277 Volt AC, 3-Phase, NEMA 3R

Overview

Transformer, Dry Type, 15 KVA, 480 Delta; - 480Y/277 Volt AC, 3-Phase, NEMA 3R
Also known as: 047503731680, T335000153S, ACMT335000153S

Features & Benefits

  • Quiet operation with sound levels below NEMA standards
  • Electrostatic shield for enhanced protection

Specifications

Phase: 3
Type: Dry Type Transformer
Volt Amps: 15kVA
Secondary Voltage: 277/480Y
Primary Voltage: 480 Delta
Phase: 3
Volt Amps: 15kVA
Primary Voltage: 480 Delta
Type: Dry Type Transformer
Secondary Voltage: 277/480Y