6" Fiberglass 22-1/2° Elbow, 48" Radius, Black

Item #: 0803127

Cat #: 6FG2212X48

UPC:

Company wide:
0 in stock
Documents & Guides
6 Inch Fiberglass 22-1/2 Degree Sweep Elbow, 48 Inch Radius, Black

Overview

6 Inch Fiberglass 22-1/2 Degree Sweep Elbow, 48 Inch Radius, Black
Also known as: 6FG2212X48

Specifications

Color: Black
Material: Fiberglass
Diameter: 6 in
Angle: 22 1/2°
Sweep Radius: 48 in
Color: Black
Diameter: 6 in
Sweep Radius: 48 in
Material: Fiberglass
Angle: 22 1/2°