Switch, Decorator, Claro, White

Item #: 0803053

Cat #: CA-1PSNL-WH

UPC: 027557291668

$ 18.72 EA
Company wide:
7 in stock
Documents & Guides
Claro Switch With Locator Light, Gloss Finish, Single-pole, 120V/15A In White

Overview

Claro Switch With Locator Light, Gloss Finish, Single-pole, 120V/15A In White

Claro Switch with Locator Light, Gloss Finish, Single-pole, 120V/15A in white

Also known as: 027557291668, CA-1PSNL-WH, LUTCA1PSNLWH

Specifications

Type: Grounding, Residential Grade, Rocker Switch, Decorator
Volts AC: 120
Mounting: Surface
Poles: 1
Amps: 15
Color: White
Type: Grounding, Residential Grade, Rocker Switch, Decorator
Mounting: Surface
Amps: 15
Volts AC: 120
Poles: 1
Color: White