
Electronic Dimming Ballast, Fluorescent, T5, 2-Lamp, 24W, 120-277V
Item #: 0803036
Cat #: EC5T524JUNV2
UPC: 027557580946
$ 331.20 EA
Company wide:
0
in stock
Documents & Guides
Electronic Dimming Ballast, Fluorescent, Programmed Start, 2-Lamp, Lamp Wattage: 24, 120-277 Volt, Lamp Type: T5, Ballast Factor: Normal
Overview
Electronic Dimming Ballast, Fluorescent, Programmed Start, 2-Lamp, Lamp Wattage: 24, 120-277 Volt, Lamp Type: T5, Ballast Factor: Normal
EcoSystem 10 percent 3-Wire and EcoSystem Digital Link Controlled T5 HO Linear2 lamps, ballast factor of 1.00, J-can 24W/120/277V
Also known as: 027557580946, EC5T524JUNV2, LUTEC5T524JUNV2
Specifications
| Wattage: | 24 |
| Type: | Programmed Start, Rapid Start, Electronic |
| Shape: | T5 (Tubular) |
| Color: | White |
| Dimmable: | Yes |
| Light Technology: | Fluorescent |
| Volts AC Range: | 120 - 277 |
| Wattage: | 24 |
| Shape: | T5 (Tubular) |
| Dimmable: | Yes |
| Volts AC Range: | 120 - 277 |
| Type: | Programmed Start, Rapid Start, Electronic |
| Color: | White |
| Light Technology: | Fluorescent |