Exhaust Fan, High Performance, 50 CFM

Item #: 0802988

Cat #: BFQ50

UPC: 083162903044

Company wide:
0 in stock
Exhaust Fan, High Performance, 50 CFM, 0.5 Sones, 4" Plastic Duct Collar, Snap-in installation, Plastic Housing

Overview

Exhaust Fan, High Performance, 50 CFM, 0.5 Sones, 4" Plastic Duct Collar, Snap-in installation, Plastic Housing
Also known as: 083162903044, BFQ50, AKGBFQ50

Specifications

CFM: 50
Color: White
Diameter: 4 in
Wattage: 17.400
Sones: 0.500
CFM: 50
Diameter: 4 in
Sones: 0.500
Color: White
Wattage: 17.400