Multi-Tap Connector, Insulated

Item #: 0802970

Cat #: PED-3-500-SS-Z

UPC: 783669712025

$ 215.66 EA
Company wide:
0 in stock
SafetySub Insulated Multi-Tap Connector, Dual Rated, Direct Burial, Conductor Range 500-10, 3 Ports

Overview

SafetySub Insulated Multi-Tap Connector, Dual Rated, Direct Burial, Conductor Range 500-10, 3 Ports
Also known as: 783669712025, PED-3-500-SS-Z, ILSPED3500SSZ

Features & Benefits

  • Completely watertight, no taping required
  • Re-sealable and tethered wire ports
  • Pre-filled with De-Ox® oxide inhibiting compound to prevent oxides from forming

Specifications

Color: Black
Volts AC: 600
Material: Aluminum
Standards: California Proposition 65
Allowable Gauge Range: 10 - 500
Wire/Cable Openings: 3
Color: Black
Material: Aluminum
Allowable Gauge Range: 10 - 500
Volts AC: 600
Standards: California Proposition 65
Wire/Cable Openings: 3