
Shallow Strut, Slotted, 10' Length, Steel/Galvanized Chrome Finish
Item #: 0802969
Cat #: J-864
UPC: 785991797169
$ 42.13 FT
Company wide:
0
in stock
Documents & Guides
Shallow Strut, Slotted 1-55/64 x 3/4 Inch on 3/4 Inch Center, 1-1/2 x 3/4 Inch, 10 Foot Length, Steel/Galvanized Chrome Finish
Overview
Shallow Strut, Slotted 1-55/64 x 3/4 Inch on 3/4 Inch Center, 1-1/2 x 3/4 Inch, 10 Foot Length, Steel/Galvanized Chrome Finish
Strut channel is used to mount, brace, support, and connect lightweight structural loads in building construction. These include pipes, electrical and data wire.
Also known as: 785991797169, J-864, KINJ864
Specifications
| Height: | 3/4 in |
| Width: | 1 1/2 in |
| Material: | Steel |
| Length: | 10 ft |
| Height: | 3/4 in |
| Material: | Steel |
| Width: | 1 1/2 in |
| Length: | 10 ft |