PLUG 3W 4P 60A 480VAC F26

Item #: 0802921

Cat #: F26558-78

UPC: 708917172550

$ 3358.87 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
THB F26558-78 PLUG 3W 4P 60A

Overview

THB F26558-78 PLUG 3W 4P 60A
Also known as: 708917172550, F26558-78, THBF2655878

Specifications

No Specifications Available