CBR CONN 60A 480V 3W 4P BRASS

Item #: 0802907

Cat #: F26557

UPC: 708917168898

$ 4643.92 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
THB F26557 CBR CONN 60A 480V

Overview

THB F26557 CBR CONN 60A 480V
Also known as: 708917168898, F26557, THBF26557

Specifications

No Specifications Available