SEALING BUSHINGS

Item #: 0802823

Cat #: CSML250P

UPC: 783126009521

$ 383.48 EA
Company wide:
0 in stock
Documents & Guides
OZ-Gedney Type CSML Sealing Bushing, Steel Pressure Disc, Finish: PVC Coated, Steel Pipe or Conduit Size: Inside Diameter: 1 IN, Outside Diameter: 1.315 IN, Copper Tubing: Inside Diameter: 1 IN, Outside Diameter: 1-1/8 IN, For 2.5 IN Core Drille

Overview

OZ-Gedney Type CSML Sealing Bushing, Steel Pressure Disc, Finish: PVC Coated, Steel Pipe or Conduit Size: Inside Diameter: 1 IN, Outside Diameter: 1.315 IN, Copper Tubing: Inside Diameter: 1 IN, Outside Diameter: 1-1/8 IN, For 2.5 IN Core Drille
Also known as: 783126009521, CSML250P, OZGCSML250P

Specifications

Diameter: 1 in
Material: PVC Coated Steel
Diameter: 1 in
Material: PVC Coated Steel