Copper Two-hole Long-barrel Lug

Item #: 0802801

Cat #: LCC6-14A-L

UPC: 074983382569

Add to cart for price
Company wide:
4 in stock
Two-hole, long barrel lug, #6 AWG wire, 1/4" stud hole, .63" hole spacing, Copper.

Overview

Two-hole, long barrel lug, #6 AWG wire, 1/4" stud hole, .63" hole spacing, Copper.

Two-hole, long barrel lug, #6 AWG wire, 1/4 stud hole, .63 hole spacing.

Also known as: 074983382569, LCC6-14A-L, PDTLCC614AL

Specifications

Color: Blue
Material: Copper
Mounting: 2-Hole
Allowable Gauge Range: 6
Stud Size: 1/4 in
Color: Blue
Mounting: 2-Hole
Stud Size: 1/4 in
Material: Copper
Allowable Gauge Range: 6