Liquid Tight Grip, 90-°, Male, 1"

Item #: 0802798

Cat #: L7918

UPC: 078477972564

Company wide:
0 in stock
Documents & Guides
Strain-Relief Grip, 90°, Male, Liquidtight Metal Core Conduit, Aluminum Body, Fitting Size: 1 Inch, Mesh Length: 5-1/4 Inch.

Overview

Strain-Relief Grip, 90°, Male, Liquidtight Metal Core Conduit, Aluminum Body, Fitting Size: 1 Inch, Mesh Length: 5-1/4 Inch.

90-Degree, Male, Wire Mesh Strain Relief Grip, Liquid Tight Grip, Stainless Steel

Also known as: 078477972564, L7918, LEVL7918

Specifications

Length: 5 1/4 in
Diameter: 1 in
Material: Aluminum
Length: 5 1/4 in
Material: Aluminum
Diameter: 1 in