Heating Element, Infrared, 4.5KW 550VAC Replacement For OH455 Heater

Item #: 0802797

Cat #: HE45550

UPC:

Company wide:
0 in stock
Documents & Guides
Heating Element, Infrared, 4.5 KW 550 Volt AC Replacement For OH455 Heater

Overview

Heating Element, Infrared, 4.5 KW 550 Volt AC Replacement For OH455 Heater

Our OH series of heaters can be suspended just like fluorescent lighting fixtures to focus heat where desired. They can be used individually or in a group to heat an entire building.

Also known as: HE45550, AITHE45550

Specifications

Type: Replacement, Heater Element
Length: 46.250 in
Wattage: 4.500 kW
Volts AC: 550
Type: Replacement, Heater Element
Wattage: 4.500 kW
Length: 46.250 in
Volts AC: 550