Transformer, 7.5KVA, 1P, 120/208/240/277V, Isolation

Item #: 0802794

Cat #: T279745S

UPC: 047503102107

$ 2920.04 EA
Company wide:
3 in stock
Documents & Guides
7.5 KVA, 1-Phase, 120/208/240/277 Primary Volts - 120/240 Secondary Volts, NEMA 3R, Shielded Isolation Transformer, Epoxy Encapsulated, 50/60 Hz

Overview

7.5 KVA, 1-Phase, 120/208/240/277 Primary Volts - 120/240 Secondary Volts, NEMA 3R, Shielded Isolation Transformer, Epoxy Encapsulated, 50/60 Hz

Acme Electric offers a complete range of Dry-type Distribution Transformers optimized to provide long life in general purpose applications. Dry-type transformers are smaller and easier to maintain than liquid-filled transformers. Several different model lines are tuned for different needs: single phase or three phase, ventilated or encapsulated, plus DOE three phase models. Ventilated models are air-cooled but fully encased with no exposed parts. Encapsulated models feature electrical grade silica and resin to seal moisture and air out of the core and coil, contained in a NEMA 3R enclosure for use indoors or out.

Also known as: 047503102107, T279745S, ACMT279745S

Features & Benefits

  • Quiet operation with sound levels below NEMA standards
  • Electrostatic shield for enhanced protection

Specifications

Phase: 1
Volt Amps: 7.500kVA
Type: Transformer, Distribution
Primary Voltage: 120/208/240/277
Secondary Voltage: 120/240
Phase: 1
Type: Transformer, Distribution
Secondary Voltage: 120/240
Volt Amps: 7.500kVA
Primary Voltage: 120/208/240/277