3 DEVICE CONT COV ASSY

Item #: 0802763

Cat #: NEDKLJ2U1A

UPC: 783126047295

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
Pushbutton and Pilot Light Control Station Cover Assembly, Constructional Feature Explosionproof, Dust Ignitionproof, Device Type (2) Pilot Light, Number of Circuits 1, Contact Configuration 1NO-1NC, Universal, Pilot Light Type 120 V 6 W Red 6S6, Material Zinc Electroplated Chromate Epoxy Powder Coated Copper Free Aluminum, Enclosure Class I Div 1 Group C D, Class I Div 2 Group B C D, Class II Div 1 and 2 Group E F G, Class III, Used On NEDS Series Bodies, Approval UL 508/698/1203

Overview

Pushbutton and Pilot Light Control Station Cover Assembly, Constructional Feature Explosionproof, Dust Ignitionproof, Device Type (2) Pilot Light, Number of Circuits 1, Contact Configuration 1NO-1NC, Universal, Pilot Light Type 120 V 6 W Red 6S6, Material Zinc Electroplated Chromate Epoxy Powder Coated Copper Free Aluminum, Enclosure Class I Div 1 Group C D, Class I Div 2 Group B C D, Class II Div 1 and 2 Group E F G, Class III, Used On NEDS Series Bodies, Approval UL 508/698/1203
Also known as: 783126047295, NEDKLJ2U1A, OZGNEDKLJ2U1A

Specifications

No Specifications Available