14/2 Low Voltage Cable Black 100'

Item #: 0802744

Cat #: 10214308

UPC: 781410856288

Company wide:
0 in stock
Documents & Guides
(2) 14 AWG Conductors, Stranded Copper, Black, 150V, 100 ft. Spool. Temperature Rating: -20 to 60 degree celcius. UL Standard 493 and 1838, Sunlight Resistant, Direct Burial. ***Manufacturer Code: 1021***

Overview

(2) 14 AWG Conductors, Stranded Copper, Black, 150V, 100 ft. Spool. Temperature Rating: -20 to 60 degree celcius. UL Standard 493 and 1838, Sunlight Resistant, Direct Burial. ***Manufacturer Code: 1021***

14/2 Stranded Underground Lighting Cable, 150V Direct Burial

Also known as: 781410856288, 10214308, 142LVLIGHTINGX100

Specifications

Length: 100 ft
Volts AC: 150
Conductors: 2
Jacket: PVC
Material: Copper
Color: Black
Gauge: 14 AWG
Length: 100 ft
Conductors: 2
Material: Copper
Gauge: 14 AWG
Volts AC: 150
Jacket: PVC
Color: Black