12/2 Low Voltage Cable Black 100'

Item #: 0802741

Cat #: 10194308

UPC: 781410856264

Company wide:
0 in stock
Documents & Guides
(2) 12 AWG Conductors, Stranded Copper, Black, 150V, 100 ft. Spool. Temperature Rating: -20 to 60 degree celcius. UL Standard 493 and 1838, Sunlight Resistant, Direct Burial. .***Manufacturer Code: 1019***

Overview

(2) 12 AWG Conductors, Stranded Copper, Black, 150V, 100 ft. Spool. Temperature Rating: -20 to 60 degree celcius. UL Standard 493 and 1838, Sunlight Resistant, Direct Burial. .***Manufacturer Code: 1019***

12/2 Stranded Underground Lighting Cable, 150V Direct Burial

Also known as: 781410856264, 10194308, 122LVLIGHTINGX100

Specifications

Length: 100 ft
Volts AC: 150
Conductors: 2
Gauge: 12 AWG
Jacket: PVC
Material: Copper
Color: Black
Length: 100 ft
Conductors: 2
Jacket: PVC
Color: Black
Volts AC: 150
Gauge: 12 AWG
Material: Copper