Safety Switch, 200A, 600VAC, 250VDC, 4P, Non-Fusible, NEMA 12

Item #: 0802728

Cat #: DH464UDK

UPC: 782113207001

$ 3479.88 EA
Company wide:
0 in stock
200 Amp, 4-Pole, Heavy Duty Safety Switch, Non-Fusible, 600 Volt AC, 250 Volt DC, NEMA 12

Overview

200 Amp, 4-Pole, Heavy Duty Safety Switch, Non-Fusible, 600 Volt AC, 250 Volt DC, NEMA 12
Also known as: 782113207001, DH464UDK, CUTDH464UDK

Specifications

Amps: 200
Volts DC: 250
Mounting: Surface
Poles: 4
Volts AC: 600
IP/NEMA Rating: NEMA 12
Amps: 200
Mounting: Surface
Volts AC: 600
Volts DC: 250
Poles: 4
IP/NEMA Rating: NEMA 12