Timing Relay, TR Series, On/Off Delay, IP40, 24 - 240V AC/DC

Item #: 0802678

Cat #: TRL07

UPC: 786685313580

$ 163.39 EA
Company wide:
110 in stock
SPDT 24-240V Timing Relay 7-Function Programmable

Overview

SPDT 24-240V Timing Relay 7-Function Programmable
Also known as: 786685313580, TRL07, CUTTRL07

Specifications

Type: Timing Relay
Mounting: DIN Rail
Poles: 1
Range: 0.050 sec - 10 hr
Volts AC Control Range: 24 - 240
Volts DC Control Range: 24 - 240
Type: Timing Relay
Poles: 1
Volts AC Control Range: 24 - 240
Mounting: DIN Rail
Range: 0.050 sec - 10 hr
Volts DC Control Range: 24 - 240