Junction Splice Kit, Black

Item #: 0802665
Cat #: 11302-701
UPC: 703957235104
$ 12.50 EA
Company wide:
6 in stock
Documents & Guides
Junction Splice Kit, 0.38" Width, 1.5" Height, Black

Overview

Junction Splice Kit, 0.38" Width, 1.5" Height, Black
Also known as: 703957235104, 11302-701, CPI11302701

Specifications

Width: 0.380 in
Color: Black
Height: 1.5 in
Width: 0.380 in
Height: 1.5 in
Color: Black

Customer Reviews

No reviews for this product
(0)