14 Bare Solid Copper Wire, 500'

Item #: 0802547

Cat #: 14BCSOLX500

UPC: 884842038519

$ 0.25 FT
Company wide:
9,000 in stock
14 AWG Bare Solid Copper Wire, 500 Foot Length

Overview

14 AWG Bare Solid Copper Wire, 500 Foot Length

Bare copper wires are the most common type of wire used for grounding. All electrical devices must be grounded. In the event of a fault, grounding provides a safe pathway for electricity to travel. The current passes back to the ground or earth.

Also known as: 884842038519, 14BCSOLX500

Specifications

Length: 500 ft
Volts AC: 600
Conductors: 1
Gauge: 14 AWG
Material: Soft Drawn Copper
Stranding: Solid
Length: 500 ft
Conductors: 1
Material: Soft Drawn Copper
Volts AC: 600
Gauge: 14 AWG
Stranding: Solid