
Company wide:
0
in stock
Documents & Guides
Air Conditioner, T43-1016 Ac Side 115v 50/60hz 9700btu 4x Ss, Bulletin Mclean Air Conditioners, Size/dims: , Material/finish: Ss Type 304
Overview
Air Conditioner, T43-1016 Ac Side 115v 50/60hz 9700btu 4x Ss, Bulletin Mclean Air Conditioners, Size/dims: , Material/finish: Ss Type 304
T-Series Compact Sealed Enclosure Air Conditioners have an easy mount flange for simple installation, and include a cleanable, reusable mesh filter that protects coild for maximum cooling performance. These rugged air conditioners are perfect for use in industrial automation, telecommunications, package handling equipment, security, defense systems, and more.
Also known as: 783510186920, T431016G102, HOFT431016G102
Specifications
| Material: | Stainless Steel |
| IP/NEMA Rating: | NEMA 12 |
| Material: | Stainless Steel |
| IP/NEMA Rating: | NEMA 12 |