Selector Switch, 3-Position, Green, Illuminated, 120VAC, Knob

Item #: 0802456

Cat #: 800T-16JG2KB7AX

UPC: 781180756047

Call for price
Company wide:
0 in stock
Documents & Guides
Selector Switch, 30 mm, 3 Position, Knob, Maintained, Illuminated, Green, 120 Volt AC, B7 Cam, 1 Normally Open, 1 Normally Closed, Contact, NEMA 4/13

Overview

Selector Switch, 30 mm, 3 Position, Knob, Maintained, Illuminated, Green, 120 Volt AC, B7 Cam, 1 Normally Open, 1 Normally Closed, Contact, NEMA 4/13
Also known as: 781180756047, 800T-16JG2KB7AX, ALB800T16JG2KB7AX

Specifications

Color: Green
Size: 30 mm
Volts AC: 120
Type: Illuminated, 3 Position, Selector Switch
Family / Style: 800T
IP/NEMA Rating: NEMA 13, NEMA 4
Color: Green
Volts AC: 120
Family / Style: 800T
Size: 30 mm
Type: Illuminated, 3 Position, Selector Switch
IP/NEMA Rating: NEMA 13, NEMA 4