Milw 6470-21 Saw Circ 10-1/4 15a

Item #: 0802370

Cat #: 6470-21

UPC: 045242157433

$ 626.00 EA
Company wide:
0 in stock
Documents & Guides
Milwaukee; Circular Saw; Amperage Rating: 15 Amp; Voltage Rating: 120 Vac; Horsepower: 3.1 Hp; Speed: 5200 Rpm At No Load; Cord Length: 12 Ft; Cutting Capacity:1-3/4 In Depth At 60 Deg; Cord Type: 2-wire; Tool Weight: 17.800 Lb; Blade Size:10-1/4 In; A

Overview

Milwaukee; Circular Saw; Amperage Rating: 15 Amp; Voltage Rating: 120 Vac; Horsepower: 3.1 Hp; Speed: 5200 Rpm At No Load; Cord Length: 12 Ft; Cutting Capacity:1-3/4 In Depth At 60 Deg; Cord Type: 2-wire; Tool Weight: 17.800 Lb; Blade Size:10-1/4 In; A

The 6470-21, 10-1/4 in. circular saw is built with the power and capacity to handle the most extreme cutting applications. The powerful 15 amp, 5,200 RPM motor delivers maximum power for high performance cutting without bogging down under load. An aircraft aluminum shoe will not bend or warp in extreme cutting applications. The electric brake increases productivity by stopping the blade in seconds. These heavy duty features combined with the 3-13/16 in. depth of cut capacity and 60° bevel capacity make the 6470-21 the most popular 10-1/4 in. circular saw in the industry.

Also known as: 045242157433, 6470-21, MIL647021

Features & Benefits

  • Powerful 15 amp, 5,200 RPM motor – delivers maximum power for cutting without bogging down under load
  • 3-13/16 in. depth of cut capacity – provides enough capacity to cut 4 in. material in a single pass
  • 60° bevel capacity – provides maximum bevel capacity for cutting roof rafters, trusses and joists
  • Electric brake - increases productivity by stopping the blade in seconds
  • Aircraft aluminum shoe – will not bend or warp in extreme cutting applications

Specifications

Amps: 15
Amps: 15