3W BA9.5 Incandescent Lamp, Clear

Item #: 0802321

Cat #: S3659

UPC: 045923036590

Company wide:
0 in stock
Documents & Guides
3 Watt BA9 1/2 Incandescent; Clear; 1000 Average rated hours; Candelabra Base; 120 Volt

Overview

3 Watt BA9 1/2 Incandescent; Clear; 1000 Average rated hours; Candelabra Base; 120 Volt
Also known as: 045923036590, S3659, SATS3659

Specifications

Color: Clear
Volts AC: 120
Color Rendering Index (CRI): 100
Shape: BA9-1/2 (Bent Tip)
Wattage: 3
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Light Technology: Incandescent
Base: Candelabra Screw (E12)
Color: Clear
Color Rendering Index (CRI): 100
Wattage: 3
Dimmable: Yes
Base: Candelabra Screw (E12)
Volts AC: 120
Shape: BA9-1/2 (Bent Tip)
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent