Panel For Enclosure, 16" x 14", N Series, Aluminum

Item #: 0802305

Cat #: BP1614AL

UPC: 785928215704

Company wide:
0 in stock
Documents & Guides
Panel For Enclosure, 16" x 14", N Series, Aluminum

Overview

Panel For Enclosure, 16" x 14", N Series, Aluminum

Aluminum mounting back plate to compliment our enclosures.

Also known as: 785928215704, BP1614AL, STBBP1614AL

Specifications

Height: 16 in
Width: 14 in
Material: Aluminum
Height: 16 in
Material: Aluminum
Width: 14 in